Learn More
Fisherbrand™ Electric Bunsen Heating Mantles
Combines advantages of gas burner with clean operation and easy control of electric heating
Brand: Fisherbrand™
179.41 EUR valid until 2024-05-31
Use promo code "21638" to get your promotional price.
Additional Details : Weight : 0.22710kg
Description
The Electric Bunsen combines the advantages of a regular gas burner with the clean easy operation of our Electromantles. Radiation from the heater is directed upwards to a focal point. The Electric Bunsen is ideal for heating test tubes, crucibles, small flasks and beakers, regardless of their shape.
- Burner consumes only 400w of power
- Conical shaped heating element directs radiant heat to top cavity
- Top cowl deflects heat away from your hand
- Air circulation from vented housing keeps base cool enough to hold during operation
- Recommended controller is MC5
- Corrosion-resistant and has cool-to-touch base
Certifications
CE
Services
One year
Specifications
CE | |
25 mL | |
115 V | |
Electric Bunsen Burner | |
0.84 oz. |
0.84 oz., 25mL | |
7 in. | |
430w | |
3.5 A |