missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Instruments Hei-VAP Ultimate ML G3B XL, EU-plug

The Hei-VAP Ultimate ML G3B XL allows for precise setting of rotation speed and heating bath temperature on the digital touch display or directly via the knobs on the operating panel.

Brand:  Heidolph™ Instruments 576-01315-00


Additional Details : Weight : 18.76000kg

Product Code. 17373360

  • 5470.00€ / Each
Estimated Shipment: 09-07-2024
to see stock.
Add to basket

Description

Description

Precise setting of rotation speed and heating bath temperature on the digital touch display or – for quick access during an active process – directly via the knobs on the operating panel.
  • Central operating panel with 7 in. touch display
  • Motor lift model with transparent plastic coated G3 XL vertical glassware - achieve higher evaporation rates due to expanded cooling surface of 2,200 cm2
  • Clear display of all values (Basic and Advanced modes)
  • With timer, limitation of max. temperature, multilingual menu and text display for error messages
  • Separate knobs for rotation and heating with locking function to prevent accidental readjusting
  • LED ring lights and pictogram to display the activity even from a distance
  • Integrated solvent library to facilitate adjustment of the required vacuum on an external vacuum controller
  • USB and Micro SD plus LAN / RS 232 interfaces (Lab 4.0 ready)
  • Optional display of vapor temperature
  • Subsequent upgrade to Hei-VAP Ultimate Control possible, including vacuum and chiller control
Specifications

Specifications

5 L
Motor Lift Rotary Evaporator
EU-plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions