missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Long Cuffed Blue Nitrile Gloves, Model 7545
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
21.90 EUR valid until 2024-06-30
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
11
Large
Medium
Small
X-Large
Description
- By chlorinating the glove, comfort is enhanced and the feeling of tackiness is removed.
- The nitrile construction protects against chemical penetration and projection.
- Free of latex, powder and silicone to prevent allergic reaction and skin irritation.
Specifications
ANSI Abrasion Rating | ANSI 0 |
Chlorinated | Yes |
Applications | Industrial |
Color | Blue |
Finger Thickness (English) | 3.9 mil |
Finger Thickness (Metric) | 0.10 mm |
Latex Free | Yes |
Material | Biodegradable Nitrile |
Palm Thickness (English) | 3.9 mil |
Palm Thickness (Metric) | 0.10 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'