missing translation for 'onlineSavingsMsg'
Learn More

Lovibond™ PFXi-195/8 Colorimeter: Waters and Waste Waters

Accurate, efficient automatic colorimeter for objective color measurement of transparent liquids

Brand:  Lovibond™ 1371958

Additional Details : Weight : 6.80000kg

Product Code. 11943709

  • 7980.00€ / Each
Estimated Shipment: 01-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Récupel-bijdrage uitgesloten

Description

Description

The Lovibond PFX195 is a robust color measurement instrument for optically clear samples that meets the demand for consistent and reliable color data. It removes all subjectivity involved in color grading, supplying unbiased readings that are unaffected by operator or environment. Automatically measures color and displays the results directly, either according to the traditional grading scales that have been widely adopted as industry standards for color assessment and control, or in terms of internationally recognized CIE values and spectral data.

  • Color scales: CIE values, L™C™h Color Space, Hunter L a b Color Space, Spectral Data
  • Automatic and nonsubjective color measurement
  • Consistent data compliant with international standards
  • Very rugged, chemically resistant, steel construction
  • Easy maintenance with removable sample chamber
  • Ability to handle hot samples with high melting points
  • Extensive and flexible choice of color scales
  • Remote upgrade capability
  • Calculation and description of off-hue status
  • Supplied with color control software for data analysis
  • Conformance standard, cells and spare bulb included
  • Output conforming to GLP including date, time, sample and user ID
  • Accommodates a wide range of sample cells and tubes
  • Available with integrated RCMSi technology for remote calibration
  • Thermal printer and other accessories are available

Specifications

Specifications

Yes
USB, LAN, RS232
Backlit LCD
English, French, German, Italian, Spanish, Portuguese, Russian, Chinese, Japanese
20 nm
420 to 710 nm
6.69 in.
Windows™ compatible software, spare lamp, instructions, RCMSi starter pack and Lovibond™ optical Glass cells
19.5 cm
2 x 50 mm
6.8 kg
43.5 cm
CE, RoHS, WEEE
100,000+ Measurements
7.67 x 17.12 x 6.69 in. (19.5 x 43.5 x 17 cm)
Tungsten Halogen
90/240 V
Waters and waste waters
17 cm
7.67 in.
Textured Fabricated Steel
14.99 lb.
17.12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions