missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Rigid Frame 384-well PCR Plates

384-well PCR plates are an economical solution for automatic, high-throughput analyses.

305.00€ - 330.00€

Specifications

Barcode No Barcode
Binding Property No
Certifications/Compliance BIO-CERT™ PCR Quality
Format Standard
Lid No
View More Specs

Products 2
Product Code Brand Color For Use With (Equipment) Well Color Price Quantity & Availability  
Product Code Brand Color For Use With (Equipment) Well Color Price Quantity & Availability  
17881252
View Documents Promotion Details
BRAND™
781538
Frosted PCR Machine Frosted
305.00€
Pack of 50
In Stock
to see stock.
Add to basket
 
17821262
View Documents Promotion Details
BRAND™
781539
Frosted Roche™ Lightcycler™, BioRad Cycler White
330.00€
Pack of 50
In Stock
to see stock.
Add to basket
 
Description

Description

  • Strong polycarbonate frame to ensure safe handling in semi-automated and automated pipetting systems and optimal evaporation protection
  • Rigid frame allows use of very thin-walled wells from 100% virgin medical grade polypropylene
  • Thin walls allow fast transmission of the temperature specified by the cycler, thus reducing cycle times
  • For qPCR, white plates are available that optimally reflect the fluorescence signals
  • Cleanroom quality of the PCR consumables from BRAND™ guarantees reliable results that meet the purity criteria of the quality level BIO-CERT™ PCR Quality
Specifications

Specifications

No Barcode
BIO-CERT™ PCR Quality
No
Not Autoclavable
Single-use
Polycarbonate, Polypropylene
384
Non-coated
50
Yes
23 cm
PCR Ready
No
Standard
16 x 24
Frosted
Full
0.03 mL
Non-sterile
Yes
Low Profile
26 cm
9 cm
Videos
SDS
Documents

Documents

Product Certifications