missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Stirrers with Lateral Blade and GL Thread Connection
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
116.00€ - 188.68€
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11903941
|
Lenz Laborglasintrumente
06307063 |
560 mm |
188.68€
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11923941
|
Lenz Laborglasintrumente
06307068 |
460 mm |
154.76€
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11933931
|
Lenz Laborglasintrumente
06307030 |
480 mm |
161.12€
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11953931
|
Lenz Laborglasintrumente
06307031 |
310 mm |
120.84€
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
11973931
|
Lenz Laborglasintrumente
06307035 |
390 mm |
116.00€
Each |
In Stock
Log in to see stock. |
|||||
11993931
|
Lenz Laborglasintrumente
06307061 |
520 mm |
187.62€
Each |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
- Made of precision calibrated glass tube
- Length of the ground and polished bearing surface: 160 mm
- Blade and security
- Screw: PTFE
- Shaft made of DURAN™ tubing
Specifications
Duran Glass |