missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ 0.36mm PEEKsil™ Tubing

A mechanically robust polymer-sheathed fused silica tubing for use in HPLC systems

Marque:  Trajan Scientific and Medical™ 0624380

Informations supplémentaires : Poids : 0.01000kg

 Afficher plus de versions de ce produit

Code produit. 15278793

  • 131.00€ / 2 pièces


nous consulter 056 260 260
Ajouter au panier

Description

Description

  • Fused silica internal wall provides smooth surface, free of imperfections
  • PEEKsil compatible with most organic solvents and resistant to strong acids
  • Effective pH range of 0 to 10
  • Flexibility ensures easy connection between columns, detectors and injectors
Spécification

Spécification

500 m
2/Pk.
0.05 mm
PEEKsil Tubing 0.36mm OD x 0.05mm ID x 500mm Length
Vidéos
Documents