missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan Scientific and Medical™ 1/8 in. Graphite/Vespel Fittings
Provide leak-free system connections. Trajan Scientific and Medical 1/8 in. Graphite/Vespel Fittings leads to improved chromatography for non-MS systems.
58.40€ - 86.00€
Spécification
For Use With (Application) | Gas Chromatography |
---|---|
Width (Metric) | 6.4 mm |
Code produit | Marque | Material | Diameter (Metric) Inside | Width (Metric) | Length (Metric) | Prix | Quantité et disponibilité | ||
---|---|---|---|---|---|---|---|---|---|
Code produit | Marque | Material | Diameter (Metric) Inside | Width (Metric) | Length (Metric) | Prix | Quantité et disponibilité | ||
15248873
|
Trajan Scientific and Medical™
072628 |
100% Graphite | 1.2 mm | 6.4 mm | 6.6 mm |
58.40€
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||
15218903
|
Trajan Scientific and Medical™
072670 |
15% Graphite, 85% Vespel | No hole | 6.4 mm | 7.4 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
15228903
|
Trajan Scientific and Medical™
0726700 |
15% Graphite, 85% Vespel | 2.4 mm | 6.4 mm | 7.4 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
12726358
|
Trajan Scientific and Medical™
0726701 |
15% Graphite, 85% Vespel | 1.53 mm | 6.4 mm | 7.4 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||
Description
- Easy to use
- Forms reliable seal
- Reusable
- Soft material, forms soft grip to the capillary column
- Low emissions
- Composite of graphite and Vespel
- Mechanically robust, hard material, long lifetime
- Forms a strong grip with the capillary column
Spécification
Gas Chromatography | |
6.4 mm |