missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ 1-Way PEEK Luer Adapter
Click to view available options
For Use With:
1/4-28 Thread to Female LL
1/4-28 Thread to Male LL (Rotating)
10-32 Internal Thread to Female LL
10-32 Thread to Female LL
10-32 Thread to Male LL
M6 Internal Metric Thread to Female LL
M6 Internal Metric Thread to Male LL
M6 Metric Thread
M6 Metric Thread to Female LL
Unit Size:
Each
Specifications
Specifications
| Certifications/Compliance | ISO 594 |
| Material | PEEK |
| For Use With | M6 Internal Metric Thread to Female LL |
| Min. Operating Temperature (Metric) | -50°C |
| Maximum Pressure | 3 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | 1-Way Luer Adapter |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction