missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11106 Series Non-Sterile Cellulose Acetate (CA) Membrane Filters
11106 Series Non-Sterile Cellulose Acetate (CA) Membrane Filters combine high flow rates, good chemical resistance (pH 4-8), and thermal stability with very low adsorption characteristics. They are ideal for use in pressure filtration devices and different pore and diameter sizes are available.
535.00€ - 550.00€
Specifications
Autoclavable | Autoclavable |
---|---|
Bubble Point | 1.9bar |
Color | White |
Filter Type | Membrane Filter |
Flow Rate | 69mL/min./cm2/bar |
Product Code | Brand | Diameter (Metric) Membrane | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Price | Quantity & Availability | |||||
10089900
|
Sartorius™
11106-100------N |
100 mm |
550.00€
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10215622
|
Sartorius™
11106-110------N |
110 mm |
535.00€
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
Description
- High flow rates and thermal stability
- Excellently suited for pressure filtration devices
- Compatible with aqueous solutions, oils, alcohols and other organic solvents
- Suitable for filtration of aqueous solutions and solvent mixtures, as well as clarification
Specifications
Autoclavable | |
White | |
69mL/min./cm2/bar | |
100 Pack | |
Membrane Filter | |
0.45 μm |
1.9bar | |
Membrane Filter | |
For use in pressure filtration devices | |
120 μm | |
Cellulose Acetate | |
Non-sterile |