missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ 11303 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters
11303 Series Non-Sterile Cellulose Nitrate (CN) Membrane Filters are hydrophilic, have high flow rates thanks to their symmetrical structure and are compatible with aqueous solutions (pH 4 – 8), hydrocarbons, and several other organic solvents.
96.45€ - 289.00€
Specifications
Autoclavable | Autoclavable |
---|---|
Bubble Point | 1bar |
Color | White |
Filter Type | Membrane Filter |
Material | Cellulose Nitrate |
Product Code | Brand | Diameter (Metric) Membrane | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Sterility | Price | Quantity & Availability | ||||
10393441
|
Sartorius™
11303--47------N |
47 mm | Non-sterile |
196.00€
Pack of 100 |
Estimated Shipment: 16-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10058070
|
Sartorius™
11303--50------N |
50 mm | Non-sterile |
207.00€
Pack of 100 |
Estimated Shipment: 13-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10632412
|
Sartorius™
11303--90------G |
90 mm | Non-sterile |
218.00€
Pack of 25 |
Estimated Shipment: 01-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10419511
|
Sartorius™
11303--50----ACN |
50 mm | Sterile |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
10699982
|
Sartorius™
11303--13------N |
13 mm | Non-sterile |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
- High, non-specific absorption
- Hydrophilic, with high flow rates
- Available in a range of pore sizes and diameters
- Ideal for several laboratory applications including particle retention, cell capture, cell retention, and cell filtration
Specifications
Autoclavable | |
White | |
Cellulose Nitrate | |
1.2 μm | |
For many general laboratory applications where a membrane with a high non-specific adsorption is suitable | |
Membrane Filter |
1bar | |
Membrane Filter | |
Cellulose Nitrate | |
200mL/min./cm2/bar | |
130 μm |