missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ 133 x 133 Cardboard Cryo Boxes

For sample storage and transport even at very low, deep-freeze temperatures.

5.20€ - 78.75€

Specifications

Material Cardboard
Type Cryo Box
For Use With (Application) Deep Freeze Storage/Transport
Holds 6 mm to 28.5 mm Diameter Tubes
Includes Waterproof Plastic Coating
View More Specs

Products 5
Product Code Brand Color Height (Metric) Includes Price Quantity & Availability  
Product Code Brand Color Height (Metric) Includes Price Quantity & Availability  
10239749
View Documents Promotion Details
Ratiolab™
5131004
Green 100 mm Waterproof Plastic Coating
78.75€
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment: 05-07-2024
to see stock.
Add to basket
 
15951641
View Documents Promotion Details
Ratiolab™
5132502
Blue 50 mm Waterproof Plastic Coating
58.15€
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment: 05-07-2024
to see stock.
Add to basket
 
15961641
View Documents Promotion Details
Ratiolab™
5132503
Red 50 mm Waterproof Plastic Coating
58.15€
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment: 05-07-2024
to see stock.
Add to basket
 
10783984
View Documents Promotion Details
Ratiolab™
5132751
White 75 mm Waterproof Plastic Coating
43.45€
Pack of 10
View alternative products
Save Up to 
»
Estimated Shipment: 05-07-2024
to see stock.
Add to basket
 
10060472
View Documents Promotion Details
Ratiolab™
5132504
Green 50 mm Waterproof Plastic Coating This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
N/A View alternative products
Save Up to 
»
Description

Description

  • Ultra low temperature-resistant cardboard construction
  • Available with a water-repellent standard coating or with a waterproof plastic coating
  • Temperature resistant down to −80°C
  • Highest flexibility: boxes can be combined with different grid inserts for tubes from dia. 6 to 28 mm
  • Can be used for larger vessels when the grid is removed
  • Provided in packs of 10
Specifications

Specifications

Cardboard
Deep Freeze Storage/Transport
Waterproof Plastic Coating
Down to −80°C
133 mm
Cryo Box
6 mm to 28.5 mm Diameter Tubes
10/pk
133 x 133 mm
133 mm
Videos
SDS
Documents

Documents

Product Certifications