missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Equipment Cover
GREENER_CHOICE

Product Code. p-7239939 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W x H):
50 x 28 x 52 in.
52 x 50 x 52 in.
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 17745279

Brand: Keystone Cleanroom Products COVTVK502852SLT4

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Keystone Cleanroom Products Tyvek Autoclavable Covers are the ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

  • Keeps Cleaned Equipment Clean and Protected from Contamination
  • Breathable
  • Form Fitting, Fast and Consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type String Closure
Color White
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Thickness (English) 5.30 mil
Dimensions (L x W x H) 50 x 28 x 52 in.
Length (English) 50 in.
Length (Metric) 127 cm
Width (English) 28 in.
Width (Metric) 71.1 cm
Height (English) 52 in.
Height (Metric) 132 cm
Product Type Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.