missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ 150 Dia. x 50 mm Height Stainless Steel Test Sieves

Product Code. 11767196
Click to view available options
Pore Size:
40 μm
45 μm
50 μm
63 μm
80 μm
1 mm
100 μm
125 μm
1.6 mm
2 mm
200 μm
2.24 mm
250 μm
2.8 mm
300 μm
3.15 mm
315 μm
4 mm
400 μm
500 μm
600 μm
630 μm
800 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11767196

Brand: Linker Industrietechnik™ 551.550.222017

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 40 μm
Type Test Sieve
Certifications/Compliance Compliance 2.1 EN 10 204 and ISO 3310-1
Material Stainless Steel
Height (Metric) 50mm
Diameter (Metric) Outer 150 mm
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.