missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ 150 Dia. x 50 mm Height Stainless Steel Test Sieves
Click to view available options
Pore Size:
40 μm
45 μm
50 μm
63 μm
80 μm
1 mm
100 μm
125 μm
1.6 mm
2 mm
200 μm
2.24 mm
250 μm
2.8 mm
300 μm
3.15 mm
315 μm
4 mm
400 μm
500 μm
600 μm
630 μm
800 μm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 80 μm |
| Type | Test Sieve |
| Certifications/Compliance | Compliance 2.1 EN 10 204 and ISO 3310-1 |
| Material | Stainless Steel |
| Height (Metric) | 50mm |
| Diameter (Metric) Outer | 150 mm |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction