missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Dissecting Needle

Product Code. 10769621
Click to view available options
For Use With (Equipment):
Type 1 Eye Holder KOLLE 12000
Type 2 Needle Holder KOLLE 12000
Type 3 Lancet Holder KOLLE 12000
Unit Size:
Each
Pack of 10
Diameter (Metric) Inside:
1 mm
1.5 mm
2.5 mm
4 mm
This item is not returnable. View return policy

Product Code. 10769621

Brand: Bochem™ 12005

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use with Bochem needle holder Kolle 12000. Bochem™ 18/10 Stainless Steel Dissecting Needle is manufactured from stainless steel.

  • Type 1: eye
  • Type 2: needle
  • Type 3: lancet
  • For use with Bochem needle holder Kolle 12000
  • Manufactured from stainless steel

Specifications

Length (Metric) 100 mm
Material Stainless Steel (18/10)
Product Type Lancet
For Use With (Equipment) Type 3 Lancet Holder KOLLE 12000
Quantity 10/pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.