missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas, Spoon Shape

Product Code. 10268640
Click to view available options
Length (Metric):
130 mm
180 mm
185 mm
210 mm
Product Type:
Micro Spoon Spatula
Spoon Spatula
Diameter (Metric) Outer:
2mm
2.5mm
3mm
4mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10268640

Brand: Bochem™ 3211

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas comes in two types.

  • 18/10 Stainless steel
  • Two scoop shapes

Specifications

Quantity 10 Pk.
Shape Spoon End, Blade End
Product Type Micro Spoon Spatula
Width (Metric) 5 mm
Width (Metric) Blade 5 mm
Diameter (Metric) Outer 2mm
Dimensions (L x W) 185 x 5 mm
Material Stainless Steel (18/10)
Length (Metric) 185 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.