missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Smooth Surface Folded Filter Qualitative Filter Papers, Grade 4b

Product Code. 10123751 Shop All Sartorius Products
Click to view available options
Diameter (Metric):
90 mm
110 mm
125 mm
150 mm
185 mm
240 mm
250 mm
270 mm
300 mm
320 mm
385 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10123751

Brand: Sartorius™ FT4309110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used for routine analyses like clarification and determination of substances

  • Made of refined pulp and cotton linters with an >95% α-cellulose content
  • Ash content between 0.1–0.15% (grade 100/N < 0.1%)
  • Wet-strengthened
TRUSTED_SUSTAINABILITY

Specifications

Format Folded
Material Cotton Linters, Refined Pulp
Filtration Speed 22μm/sec.
For Use With (Application) For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications
Grade 4 b
Quantity 100 Pk.
Thickness (Metric) 0.15 mm
Type Qualitative Filter Paper
Diameter (Metric) 110 mm
Diameter (Metric) Disc 110 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.