missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Stainless Steel Test Sieve with PVC Welding, 200 Dia. x 25mm Height

Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have PVC welding and an internal height of 25mm and diameter of 200mm.

Brand:  Linker Industrietechnik™ 552.025.221-043

Additional Details : Weight : 0.39000kg

 View more versions of this product

Product Code. 11704449

  • 151.58€ / Each
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Stainless-steel racks with an internal height of 25mm
  • Diameter: 200mm
  • Stainless-steel test sieve skin
  • PVC welding
  • Identification number and certificate of compliance
  • Resistant up to temperatures of 70°C
Specifications

Specifications

Stainless Steel
1 Each
Test Sieve
Stainless Steel
200 mm
400μm
Compliance 2.1 EN 10 204 and ISO 3310-1
25mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions