missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ Stainless Steel Test Sieve with PVC Welding, 200 Dia. x 25mm Height
Sifts particles in a wide range of pore sizes. These stainless-steel test sieves have PVC welding and an internal height of 25mm and diameter of 200mm.
Marke: Linker Industrietechnik™ 552.025.221-051
Weitere Details : Weight : 0.39000kg
Beschreibung
- Stainless-steel racks with an internal height of 25mm
- Diameter: 200mm
- Stainless-steel test sieve skin
- PVC welding
- Identification number and certificate of compliance
- Resistant up to temperatures of 70°C
Spezifikation
Stainless Steel | |
1 Each | |
Test Sieve | |
Stainless Steel |
200 mm | |
0.8mm | |
Compliance 2.1 EN 10 204 and ISO 3310-1 | |
25mm |