missing translation for 'onlineSavingsMsg'
Learn More

Linker Industrietechnik™ Polyoxymethylene-Nylon Test Sieves, 200 Dia. x 45 mm Height

Product Code. 11795568
Click to view available options
Pore Size:
5 μm
11 μm
20 μm
25 μm
30 μm
36 μm
41μm
50 μm
63 μm
70 μm
80 μm
100 μm
150 μm
180 μm
200 μm
250 μm
300 μm
355 μm
400 μm
500 μm
600 μm
630 μm
700 μm
800 μm
900 μm
1000 μm
1250 μm
1400 μm
1600 μm
2000 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11795568

Brand: Linker Industrietechnik™ 552.050.8811600

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Sifts particles in a wide range of pore sizes. These plastic test sieves include no metal parts and an internal height of 45 mm and diameter of 200 mm.

  • Polyoxymethylene frame
  • Nylon test sieve skin
  • Diameter: 200 mm
  • Internal height of 45 mm
  • No metal parts

Specifications

Quantity 1Each
Pore Size 1600 μm
Type Test Sieve
Certifications/Compliance DIN 4197
Material POM
Height (Metric) 45mm
Diameter (Metric) Outer 200 mm
Mesh Material Nylon
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.