missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 200mm Diameter ISO Stainless Steel With Wire Gauze Test Sieve
170.00€
Specifications
Diameter (Metric) Outer | 200 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1Each |
Specifica
200 mm | |
Stainless Steel | |
1Each | |
ISO 3310/1 | |
Certificate indicating Compliance |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
Stainless Steel | |
50mm |