missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 25 L Quiver XL Sharps Container
VernaCare 5th generation Sharpsafe™ containers are made using our low carbon footprint recycled material providing a safe and sustainable solution to your sharps waste management needs.
298.00€
Specifications
Product Type | Sharps Container |
---|---|
Capacity (Metric) | 25 L |
Certifications/Compliance | UK Regulations |
Color | Gray |
Dimensions (L x W x H) | 455 x 950 x 305 mm |
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Color | Price | Quantity & Availability | |||||
17651735
|
Sharpsafe™
51952410 |
Orange |
298.00€
Pack of 10 |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17661735
|
Sharpsafe™
51952430 |
Yellow |
298.00€
Pack of 10 |
Estimated Shipment: 12-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Through championing change and pioneering product innovation, we are proud to have introduced the world’s first sustainable single-use sharps container into the market.
- The Sharpsafe™ XL has a capacity of 25 Liters and is designed to hold laparoscopic instruments and guide wires in operating theatre environments. The lid has a fluid tight adhesive seal to prevent any leakage after final closure.
- The Sharpsafe™ XL trolley allows the XL to be located in the most appropriate location for point of use disposal of sharps.
- Our 25 Liter Sharpsafe™ containers are specifically designed to enable the safe disposal of clinical sharps and minimise the risk of associated injuries. The design of our products demonstrates our purposely designed features to ensure the safety of our users. Our four audible clicks feature confirms that the lid and base are assembled securely and are safe for use. The temporary and final closure feature provides reassurance when the container is in use and that no further waste can be added once the final closure is activated preventing any potential spillages and overfilling.
- The containers are designed with a strong rigid body and made from robust, high-quality recycled material that prevents sharps penetration through the wall of the container.
- Features and benefits
- Made from low carbon footprint recycled material
- Protected access insert for added security
- Protected access made from 100% recycled material
- Particularly suited for high volume areas.
- Designed for open access areas such as A&E depts.
- Semi Translucent Lid – contents visible when full.
- In-mold label – offers permanent audit trail which cannot be removed.
- Horizontal Fill Area
- Temporary & Final Closure Feature
- Simple 4 Click Assembly
- Complies with the standards listed below
- ISO23907-1:2019
- UN3291
Specifications
Sharps Container | |
UK Regulations | |
455 x 950 x 305 mm | |
Safe Disposal of Clinical Sharps |
25 L | |
Gray | |
10/Cs. |