Learn More
Hamilton™ 26s gauge, Large Hub RN Needle, custom length (0.375 to 12 in), point style 5 or AS, 6/PK
Large Hub Removable (RN) needles can be used with removable (RN)-style syringes that are 250 μL and larger. Standard needle length is 2 in. / 51 mm. Removable (RN) needles are available in convenient six packs. Custom lengths and point styles are available.
Brand: Hamilton™ 7732-04
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Gauge | 26s gauge |
---|---|
Point Style | 5 or AS |
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Sales Quantity | 6 needles per pack |
Hub | Large RN |
Specifications
26s G | |
Large Hub RN Needle |