missing translation for 'onlineSavingsMsg'
Learn More

Nalgene 32 oz. Wide Mouth Sustain
GREENER_CHOICE

Product Code. p-7220857
Click to view available options
Color:
Aubergine
Cerulean
Melon Ball
Pomegranate
Unit Size:
Each

Product Code. 17100056

Brand: Nalgene 20200332

Only null left
Add to basket
Edge
Add to basket

A 32 oz. wide mouth bottle made with 50% recycled content. This next generation bottle delivers high quality, leak-proof, and BPA/BPS-free features for life's everyday adventures.

  • Sustainability in your hands
  • Constructed of Nalgene's new resin powered by next generation recycling technology that transforms plastic destined for landfills into high performance BPA/BPS free bottles
  • The Nalgene Sustain product line is made from 50% certified recycled content further offsetting the use of fossil fuels and lowering greenhouse gas emissions
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 946 mL
Capacity (English) 32 oz.
Color Aubergine
Material Plastic
Mouth Wide
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.