missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well F-Bottom Polystyrene Microplates
Description
- Non-Pyrogenic
- Material: Polystyrene
- Free of detectable DNase, RNase, human DNA
- Traced way back to production through defined LOT number system
- Well-to-well spacing: 4.5mm
Certifications
DIN ISO 9001
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Color | Black |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Surface Treatment | FLUOTRAC 600 |
| Well Shape | Flat Bottom (F-well) |
| Quantity | 40/Cs. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?