missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384 Well Polypropylene Flat Bottom Non-Sterile Microplates
Click to view available options
Color:
Natural
White
Unit Size:
Pack of 100
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic Manufactured under DIN ISO 9001 guidelinesNumber of wells are quadrupledWell-to-well spacing is 4.5mmRounded square well profile
- Non-ste
Service Plan
No
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 16 x 24 |
| Binding Type | Non Binding |
| Color | White |
| Material | Polypropylene |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 145 μL |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 152 μL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction