missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Polystyrene Streptavidin-coated Flat Bottom Microplate

Click to view available options
Color:
Black
Black, Clear Bottom
Clear
White
Unit Size:
Pack of 40
Pack of 5
Description
- Manufactured under DIN ISO 9001 guidelines
- Biotin binding capacity: >1.5ng/well or >6pmol/well
- Solid bottom
- Storable at room temperature
- With lid
Specifications
Specifications
| Format | Standard |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Product Type | Microplate |
| Material | Polystyrene |
| Volume (Metric) Well | 138 μL |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Surface Treatment | Streptavidin |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction