missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ 400 Dia. x 60mm Height Stainless Steel Test Sieves
Brand: Linker Industrietechnik™ 554.060.222-048
Additional Details : Weight : 0.81000kg
Specifications
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel |
400 mm | |
600μm | |
Compliance 2.1 EN 10 204 and ISO 3310-1 | |
60mm |