missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Linker Industrietechnik™ 400 Dia. x 60mm Height Stainless Steel Test Sieves
Brand: Linker Industrietechnik™ 554.060.222-073
32.33 EUR valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Additional Details : Weight : 1.66500kg
Specifications
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel |
400 mm | |
5mm | |
Compliance 2.1 EN 10 204 and ISO 3310-1 | |
60mm |