missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ 50SC Pump Head

Product Code. 16681444 Shop All Gilson Products
Click to view available options
Flow Rate:
50 mL/min
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16681444

Brand: Gilson™ 360524

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 50SC Pump Head is compatible with Gilson™ 305 and 306 HPLC pumping systems.

  • Compatible with Gilson™ 305 and 306 HPLC pumping systems
  • Made of stainless steel
  • Designed for quick and easy maintenance

Specifications

Flow Rate 50 mL/min
For Use With 305/306 HPLC Pumping Systems
Material Stainless Steel
Sterility Non-sterile
Type Pump Head
Maximum Pressure 2030 PSI
Case Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.