missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ 6600 Series Thermal Transfer Printer Ribbons, Black
For thermal printing on Brady Permasleeve and Heatex Sleeves. Brady™ 6600 Series Thermal Transfer printer ribbons are diesel resistant.
133.00€ - 243.00€
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black |
For Use With (Equipment) | Thermal Transfer Printer |
Length (English) | 984 ft. |
Length (Metric) | 300.00 m |
Product Code | Brand | Length (English) | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Width (English) | Price | Quantity & Availability | ||||
11503854
|
Brady™
110195 |
984 ft. | 2.36 in. |
133.00€
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
11513854
|
Brady™
110196 |
984 ft. | 3.27 in. |
170.00€
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
12729326
|
Brady™
110197 |
984 ft. | 4.33 in. |
243.00€
1 box |
Estimated Shipment: 14-05-2024
Log in to see stock. |
||||
Description
- Formulation: Resin
- Compatible with Thermal Transfer printers
Specifications
Printer Ribbon | |
Thermal Transfer Printer | |
300.00 m | |
Ribbon Series: 6000 | |
1 Ea. |
Black | |
984 ft. | |
25.4 mm I.D. | |
Ink side out |