missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ 70-225 Series Yellow Neptune™ Heavy Weight Gloves
Click to view available options
Size:
7
8
10
Description
- Made from high-tech Kevlar™ Aramid fibers para-aramid short fibers
- Neptune coating allows glove fibers to repel liquids
- Seamless construction to avoid irritation
- Short fibers provide extra comfort
- Terry-loop technique enchances heat insulation
- Thick wall offers high shock absorption
- Ambidextrous
- Washable and reusable
Specifications
Back Material | Neptune™ |
Certifications/Compliance | Standards CATEGORY III EN 388 : 254X, EN 407, ANSI |
Cuff Material | Neptune™ |
Product Type | Heavyweight Gloves |
Size | 8 |
Glove Cuff Style | Knit |
Liner Material | Dupont™ Kevlar™ aramid fibers |
Lining | Dupont™ Kevlar™ aramid fibers |
Quantity | 144 Pairs |
Resistant To | Very high cut resistance |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'