missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heraeus™ 90mL High Form Platinum Crucible
Suitable for many operations such as mergers, calcinations and evaporations, mainly carried out under oxidizing atmosphere.
Brand: Heraeus™ TI111PT11
Additional Details : Weight : 0.80000kg
Description
- Excellent corrosion and acid resistance
- Maximum temperature of 900°C
- Clean dishes after use
Specifications
Platinum | |
56 g | |
90 mL | |
56 mm |