missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex 95157 Busingess Insole - Width 10
Comfortable climatic insole with antistatic properties for Uvex 1 business
POA
Specifications
Color | Black |
---|---|
For Use With (Equipment) | Uvex 1 Business |
Material | Microvelour |
Disposable | No |
Gender | Unisex |
Description
- Full-surface foot shock absorption
- Highly breathable and moisture-absorbent material
- Shock absorption zones support natural foot movement
- Skin compatibility and pleasant surface structure
- Supports foot arch
- Article No. 9515.7
- Sizes: 39 to 52
Specifications
Black | |
Microvelour | |
Unisex | |
Yes |
Uvex 1 Business | |
No | |
Narrow Width | |
No |