missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ A25 Concentrated Cleaner
Click to view available options
Volume (Metric):
1 L
2.5 L
10 L
Unit Size:
1 L
10 L
2.5 L
Description
- Suitable for metal, glass, ceramic and plastic materials
- Not suitable for aluminum, magnesium, alloys of light metals and alkali-sensitive glassware
- Removes markings, labels, greases from ground glass joints, resinified and tarry residues, lime soap deposits and prevents its redeposition, blood, saliva, protein-, bone- and tissue-residues, fats/greases and oils, polishing and grinding residues, fingerprints and dust
Specifications
Specifications
| Product Type | Lab Clean A25 Cleaner |
| pH | 12 |
| Certifications/Compliance | Annex VII A, EC 648/2004, UN 1814 |
| Composition | Amphoteric surfactants 5 to 15%, non-ionic surfactants 5 to 15%, Phosphates <5%, Polycarboxylates |
| Concentration | Ultrasonic unit 1 to 2%, dishwasher 0.5 to 1% |
| Container Type | Bottle |
| Content And Storage | 5°C to 30°C |
| For Use With (Application) | For dip and splash cleaning of instruments of labs and workshops applications |
| Volume (Metric) | 1 L |
Safety and Handling
Product Identifier
- elma lab clean A25 (ELC A25)
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- Acute toxicity Category 4
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- H318-Causes serious eye damage.
- H331-Toxic if inhaled.
- H400-Very toxic to aquatic life.
- P102-Keep out of reach of children.
- P234-Keep only in original container.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P405-Store locked up.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction