missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Left Access Port (10 to 30 mm)

For Use With: BINDER units Series BF

Brand:  BINDER™ 8012-1156

447.03 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Additional Details : Weight : 0.00001kg

Product Code. 15828381

  • 505.00€ / Each
Estimated Shipment: 11-07-2024
to see stock.
Add to basket

Description

Description

  • For use on left
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers
Specifications

Specifications

Access port with silicone plug - 30 mm, left
Access Port
Silicone Plug
BINDER Chambers Series BF
Left
30 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions