missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Left Access Port (10 to 30 mm)

For Use With: BINDER units KB 240, KB 400, KB 720

Brand:  BINDER™ 8012-0648

409.70 EUR valid until 2024-04-30
Use promo code "21656" to get your promotional price.



Additional Details : Weight : 0.31000kg

Product Code. 15661826

  • 560.00€ / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

  • For use on left
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers
Specifications

Specifications

Access port with silicone plug - 30 mm, left
Access Port
30 mm
BINDER Chambers KB 240, KB 400, KB 720
Silicone plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions