missing translation for 'onlineSavingsMsg'
Learn More

Merck Accessories, and Replacement Parts for In-Line Filter Holder

Accessory and replacements for 47mm In-Line Filter Holder

64.80€ - 209.00€

Specifications

Autoclavable Not Autoclavable
Sterility Non-sterile
View More Specs

Products 4
Product Code Brand Description Price Quantity & Availability  
Product Code Brand Description Price Quantity & Availability  
10588591
View Documents Promotion Details
Merck
XX4304707
Support Screen
86.90€
Each
View alternative products
Save Up to 
»
Estimated Shipment: 18-04-2024
to see stock.
Add to basket
 
10789201
View Documents Promotion Details
Merck
XX4304702
O-ring
209.00€
Pack of 6
View alternative products
Save Up to 
»
Estimated Shipment: 11-06-2024
to see stock.
Add to basket
 
10089970
View Documents Promotion Details
Merck
XX4304704
Hose Adapter
64.80€
Pack of 2
View alternative products
Save Up to 
»
Estimated Shipment: 17-05-2024
to see stock.
Add to basket
 
10089980
View Documents Promotion Details
Merck
XX4304705
Nylon Hand Knob
100.00€
Pack of 3
View alternative products
Save Up to 
»
Estimated Shipment: 25-04-2024
to see stock.
Add to basket
 
Description

Description

Accessory and replacements for 47mm In-Line Filter Holder

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.
Specifications

Specifications

Not Autoclavable
Non-sterile
Videos
SDS
Documents

Documents

Product Certifications