missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for YY3009000 Filter Holder, 90 mm
Accessories for filter holders for sample preparation.
97.05€ - 560.00€
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Equipment) | 90 mm filter holders |
Sterility | Non-sterile |
Product Code | Brand | Type | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Material | Price | Quantity & Availability | ||||
10099910
|
Merck
YY3009053 |
O-Rings | PTFE |
226.00€
Pack of 4 |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
10789011
|
Merck
YY3009054 |
Support Screen | PTFE Coated 316 Stainless Steel |
560.00€
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
10672632
|
Merck
YY2214257 |
Hand Knob | Glass-filled Polypropylene, Brass |
97.05€
Each |
Estimated Shipment: 27-05-2024
Log in to see stock. |
||||
10177001
|
Merck
YY2214251 |
Legs with Caps | Anodized Aluminum |
288.00€
Pack of 3 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
11732594
|
Merck
YY2209059 |
Leg Set | Anodized Aluminum |
288.00€
Pack of 3 |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
10738631
|
Merck
YY2209058 |
Underdrain Support | Stainless Steel |
387.00€
Each |
Estimated Shipment: 05-07-2024
Log in to see stock. |
||||
Description
Accessories for filter holders for sample preparation.
AccessoriesXX4204708 Vent/Relief ValveYY3009053 O-rings, 90 mm filter housing, PTFEYY3009054 Support Screen, PTFE-coatedYY2209058 Underdrain Support, 90 mmYY2209059 Support LegsSpecifications
Not Autoclavable | |
90 mm filter holders | |
Non-sterile |