Learn More
Thermo Scientific™ Accucore™ HILIC HPLC Columns
Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns.
507.44€ - 970.75€
Specifications
Max. Pressure | 14500 psi (1000 bar) |
---|---|
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
pH | 2 to 8 |
Pore Size | 80 Å |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11357511
|
Thermo Scientific™
17526-052130 |
2.6 μm | 2.1 mm | 50 mm |
718.14€
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
|||
11387511
|
Thermo Scientific™
17526-102130 |
2.6 μm | 2.1 mm | 100 mm |
842.80€
Each |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||
11317521
|
Thermo Scientific™
17526-152130 |
2.6 μm | 2.1 mm | 150 mm |
970.75€
Each |
In Stock
Log in to see stock. |
|||
11327521
|
Thermo Scientific™
17526-153030 |
2.6 μm | 3 mm | 150 mm |
970.75€
Each |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11337521
|
Thermo Scientific™
17526-154630 |
2.6 μm | 4.6 mm | 150 mm |
970.75€
Each |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||
11617721
|
Thermo Scientific™
17526-014005 |
2.6 μm | 4.6 mm | 10 mm |
547.20€
Pack of 4 |
Estimated Shipment: 06-05-2024
Log in to see stock. |
|||
11607721
|
Thermo Scientific™
17526-013005 |
2.6 μm | 3 mm | 10 mm |
507.44€
Pack of 4 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11697711
|
Thermo Scientific™
17526-012105 |
2.6 μm | 2.1 mm | 10 mm |
507.44€
Pack of 4 |
Estimated Shipment: 02-05-2024
Log in to see stock. |
|||
11377511
|
Thermo Scientific™
17526-054630 |
2.6 μm | 4.6 mm | 50 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
11327511
|
Thermo Scientific™
17526-032130 |
2.6 μm | 2.1 mm | 30 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
11397511
|
Thermo Scientific™
17526-103030 |
2.6 μm | 3 mm | 100 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
11307521
|
Thermo Scientific™
17526-104630 |
2.6 μm | 4.6 mm | 100 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
11367511
|
Thermo Scientific™
17526-053030 |
2.6 μm | 3 mm | 50 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
Descrizione
Offer enhanced retention of polar and hydrophilic analytes with Thermo Scientific™ Accucore™ HILIC LC Columns. Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Enhanced Retention of Polar and Hydrophilic Analytes
- Alternative Selectivity to C18 without Ion-pair or Derivatisation
- Improved Sensitivity for MS detection
Ordering Information:
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifica
14500 psi (1000 bar) | |
2.6 μm | |
80 Å | |
70°C | |
Silica | |
Spherical, Solid Core, Ultrapure Silica | |
Normal Phase and HILIC |
Spherical Solid Core | |
2 to 8 | |
130 m²/g | |
L3 | |
Accucore | |
Mixed Mode |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.