missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accucore™ Polar Selectivity Kits
Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns for polar analytes.
1455.00€ - 2512.33€
Specifications
Column Format | HPLC Column Kit |
---|---|
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Particle Shape | Spherical Solid Core |
Particle Size | 2.6 μm |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
11397551
|
Thermo Scientific™
17X26-102130-3VC |
2.6 μm | 2.1 mm | 100 mm |
2027.56€
Each |
In Stock
Log in to see stock. |
|||
11327561
|
Thermo Scientific™
17X26-152130-3VC |
2.6 μm | 2.1 mm | 150 mm |
2512.33€
Each |
Estimated Shipment: 24-05-2024
Log in to see stock. |
|||
11367551
|
Thermo Scientific™
17X26-052130-3VC |
2.6 μm | 2.1 mm | 50 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||
Description
Use the Thermo Scientific™ Accucore™ Polar Selectivity Kits to verify optimum selectivity of Accucore HPLC columns for polar analytes.
Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Kit contains 1 Accucore aQ HPLC Column, 1 Accucore PFP Column, and 1 Accucore HILIC Column
Specifications
HPLC Column Kit | |
HPLC | |
2.6 μm | |
130 m²/g | |
Silica |
2.1 mm | |
Spherical Solid Core | |
80 Å | |
aQ C18, HILIC, PFP | |
Yes |