Learn More
Fisherbrand™ AccupHast™ Variable Temperature pH Combination Electrodes
AccupHast™ Variable Temperature pH Combination Electrodes: Mercury-Free BNC/mini-phone ATC, 143mm, pH/ATC, Extra-long epoxy body
Brand: Fisherbrand™
Additional Details : Weight : 0.01000kg
Description
AccupHast™ Variable Temperature pH Combination Electrodes: Mercury-Free BNC/mini-phone ATC, 143mm, pH/ATC, Extra-long epoxy body
Description
Fast, accurate response despite temperature changes
- Patented design with dual ceramic junctions, sealed Ag/AgCl reference and special electrolyte
- Eliminates slow response when measuring samples at different temperatures in quick succession
- Accurate to ±0.01pH at 25°C and ±0.05pH from -5° to +80°C
- Response time, 20 seconds or less; negligible drift
- Isolated reference element and outer KCl fill solution
- Eliminates clogging from silver compound precipitates
- No silver or mercury to contaminate samples
- Choice of standard and MicroProbe™ glass or extra-long epoxy bodies
- Extra-long epoxy body
- Immersion to 140mm
- Body diameter, 10mm
Specifications
BNC/mini-phone | |
Epoxy Body | |
Glass |
Double | |
Combination pH Electrode |