missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Acetal Plastic/FPM/PEEK/Polypropylene/Acetal Elastomer Alloy Column Tube Assembly

Product Code. 12485680 Shop All Cytiva Products
Change view
Click to view available options
Packaging Quantity:
1 Each
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
12485680 1 Each Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12485680 Supplier Cytiva Supplier No. 28966648
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Type Column Tube Assembly
Diameter (Metric) Outer 26 mm
Temperature (Metric) Max 40°C
Packaging Quantity 1 Each
Overall Length (Metric) 200 mm
Material Acetal, FPM, PEEK, Polypropylene, Acetal Elastomer Alloy
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.