missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY CSH C18 Method Transfer Kit
Click to view available options
Particle Size:
1.7 to 3.5 μm
1.7 to 5 μm
Type:
Method Transfer Kit
Method Transfer Kit, High Res
Unit Size:
Pack of 2
Description
- The columns contained in an ACQUITY CSH Method Transfer Kit possess the same length to particle size (L/dp) ratio and will provide the same selectivity.
Specifications
Specifications
| Particle Shape | Spherical |
| Particle Size | 1.7 to 3.5 μm |
| Pore Size | 130 Å |
| Quantity | 2/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Method Transfer Kit, High Res |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction