missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC BEH125 SEC Guard Column
This guard column kit contains an advanced, ultra-low volume guard device and guard connection tubing designed specifically for use in UPLC SEC applications up to 6000 psi (400 bar).
Brand: Waters Corporation 186006504
Additional Details : Weight : 0.11140kg
Description
- This guard column kit contains an advanced, ultra-low volume guard device (4.6 mm ID x 30 mm) containing BEH125, SEC, 1.7 μm particles and guard connection tubing (0.005 x 1.75 in.) designed specifically for use in UPLC SEC applications up to 6000 psi (400 bar).
Specifications
1/Ea. | |
30 mm | |
Guard Column | |
Protein | |
No |
1.7 μm | |
125 Å | |
4.6 mm | |
Spherical | |
L33 |