missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation ACQUITY UPLC HSS C18 SB Column

Product Code. p-7236664
Encompass
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
3 mm
Quantity:
1/Ea.
3/Pk.
Unit Size:
Each
Pack of 3
This item is not returnable. View return policy

Product Code. 10207983

Brand: Waters Corporation 186004119

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

ACQUITY UPLC HSS C18 SB columns are used for low pH separations that contain complex mixtures of basic and non-basic compounds.

  • ACQUITY HSS C18 SB columns give you alternative analyte selectivity compared to most modern, high coverage, fully endcapped C18 stationary phases.
  • ACQUITY HSS C18 SB columns are fully scalable and transferable to HPLC separations.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 100 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.8 μm
Pore Size 100 Å
Quantity 1/Ea.
USP Type L1
Endcapped No
Type Column
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.