missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation ACQUITY UPLC Phenyl Method Validation Kit
Click to view available options
Length (Metric):
50 mm
100 mm
Unit Size:
Each
Description
- Includes three ACQUITY UPLC BEH Phenyl columns packed with three different batches of sorbent.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 3/Pk. |
| USP Type | L11 |
| Endcapped | Yes |
| Type | Method Validation Kit |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction