missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Acrylamide/Bis Solution, 37.5:1, (40% w/v), 2.6% C, Serva Electrophoresis™
Click to view available options
Quantity:
500 mL
1 L
4 x 500 mL
Unit Size:
Each
Pack of 4
Specifications
Specifications
| Physical Form | Liquid |
| Composition | Acrylamide/Bis Solution, 37.5:1 |
| Conductivity | <100μS/cm |
| Density | 1.04 at 20°Cg/cm3 |
| Color | Colorless |
| pH | 6 to 8 |
| Quantity | 500 mL |
| Odor | Odorless |
| Solubility Information | Fully miscible |
Safety and Handling
Product Identifier
- Acrylamide/Bis Solution, 37.5:1
- Danger
- Acute toxicity Category 4
- Skin corrosion/irritation Category 2
- Skin sensitiser Category 1
- Serious eye damage/eye irritation Category 2
- Germ cell mutagenicity Category 1
- Carcinogenicity Category 1
- Reproductive toxicity Category 2
- Specific target organ toxicity Category 1
- H302-Harmful if swallowed.
- H312-Harmful in contact with skin.
- H315-Causes skin irritation.
- H317-May cause an allergic skin reaction.
- H319-Causes serious eye irritation.
- H340-May cause genetic defects.
- H350-May cause cancer.
- H361f-Suspected of damaging fertility.
- H372-Causes damage to organs.
- P201-Obtain special instructions before use.
- P264-Wash thoroughly after handling.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction