missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sanplatec™ Acrylic Vacuum Desiccator SB-Type
Click to view available options
Volume (Metric):
5 L
Unit Size:
Each
Description
- Compact design for smaller footprint
- For sampling storage, storage and control of sensors, optical jigs and gauges
- High visibility from all sides and durable material
- Vacuum gauge: for 0 to 0.1 MPa
- Door with silicone gasket and 3 snap locks
- 1 valve equipped for vacuum and gas replacement
Specifications
Specifications
| Color | Transparent |
| Description | Vacuum desiccator |
| Material | PMMA |
| Product Type | Desiccator |
| For Use With (Application) | Dehumidification and sample storage |
| Volume (Metric) | 5 L |
| Dimensions (D x W x H) Interior | 180 x 180 x 200 mm |
| Width (Metric) | 248 mm |
| Height (Metric) | 328 mm |
| Depth (Metric) | 256 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction